Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-end heat shrinkable crimp connectors, assortment 180 pieces in system case 4.4.1

Crimp conn High-End ass. heat shrnk. Sysko
CRMPCON-(HIGH-END)-SYSKO-HSHR-180PCS

Art.-no. 5964055508

EAN 4062856005499

-,--
price per selected packing unit
| Individual prices for customers after login
High-end heat shrinkable crimp connectors, assortment 180 pieces in system case 4.4.1

Art.-no. 5964055508

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

High-end heat shrinkable crimp connectors, assortment 180 pieces in system case 4.4.1 including:
20 x
Heat-shrink crimp connector, HIGH-END butt connector

BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
Min./max. wire cross section: 0.5-1.5 mm²
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
Quantity: 20 x
20 x
Heat-shrink crimp connector, HIGH-END butt connector

BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
Min./max. wire cross section: 1.5-2.5 mm²
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
Quantity: 20 x
10 x
Heat-shrink crimp connector, HIGH-END butt connector

BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)

Description:
Min./max. wire cross section: 4-6 mm²
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-RED-M5-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-BLUE-M4-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-BLUE-M5-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-BLUE-M6-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-BLUE-M8-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
5 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-YELLOW-M6-(4,0-6,0SMM)

Description:
4-6 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 5 x
5 x
Heat-shrink crimp connector, HIGH-END ring connector

RGCON-HSHRTUBE-YELLOW-M8-(4,0-6,0SMM)

Description:
4-6 mm²
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 5 x
10 x
Heat-shrink crimp connector, HIGH-END flat plug-in sleeve

PSHCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END blade connector

TABCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description:
0.5-1.5 mm²
Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END flat plug-in sleeve

PSHCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp connector, HIGH-END blade connector

TABCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Quantity: 10 x
10 x
Heat-shrink crimp Y-branch connector butt connector

JUNCCON-HSHRTUBE-(Y-TYPE)-(0,35-0,5)

Description:
Min./max. wire cross section: 0.35-0.5 mm²
Branch connections from one to two wires with same wire cross section.
Quantity: 10 x
10 x
Heat-shrink crimp Y-branch connector butt connector

JUNCCON-HSHRTUBE-(Y-TYPE)-(0,75-1,0)

Description:
Min./max. wire cross section: 0.75-1 mm²
Branch connections from one to two wires with same wire cross section.
Quantity: 10 x
5 x
Heat-shrink crimp Y-branch connector butt connector

JUNCCON-HSHRTUBE-(Y-TYPE)-(1,5-2,5)

Description:
Min./max. wire cross section: 1.5-2.5 mm²
Branch connections from one to two wires with same wire cross section.
Quantity: 5 x
5 x
Heat-shrink crimp Y-branch connector butt connector

JUNCCON-HSHRTUBE-(Y-TYPE)-4,0SMM

Description:
4 mm²
Branch connections from one to two wires with same wire cross section.
Quantity: 5 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1-18COMP

Description:
Number of compartments: 18 PCS; Compartment width x compartment depth x compartment height: 51 x 70 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool For insulated connectors

CRMPPLRS-(HSHRTUBECRIMPCON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs
Crimping tool Mobile Crimp Tool for replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping pliers for interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers for interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(0,35-2,5SMM)

x 1 pcs
Tool head, large design For crimping pliers

TLHD-F.CRMPPLRS-(4,0-6,0SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,2-6,0SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,5-2,5SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,35-2,5SMM)

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(2,5-8,0SMM)

x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information