High-end Power battery-powered LED torch WTX7R
Battery-powered LED torch WTX7R
TRCH-BTRY-WTX7R-LED-1100LUMEN
Art.-no. 0827807811
EAN 4099618539725
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- USB-C charging socket located/protected in housing (Turn-To-Cover USB-C) - no protective cap can be lost, no risk of contamination
- Slide mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- Charge status display: LED (red/green)
- Hard gold-plated contacts provide optimal protection against corrosion
- Non-slip surface
- End cap switch
Scope of delivery:
Light, holster, wrist strap, charging cable USB-A/USB-C 100 cm, lithium-ion rechargeable battery type 18650, brush
Extremely robust and durable design. Ideally suited for tough construction site and working conditions.
Datasheets(X)
For indoor and outdoor use
Min./max. luminous flux | 120 / 1100 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 110 / 300 m |
Min./max. luminous period | 5.5-18 h |
Charging time | 6 h |
IP protection class | IP X5 |
Impact resistance | IK07 |
Protection class lamp | Protection class III/safety extra-low voltage |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.6 V/DC |
Rechargeable battery/battery capacity | 3500 mAh |
Connection type | USB type A, USB type C |
Power-lead length | 1000 mm |
Min./max. operating temperature | -20 to 50 °C |
Charging temperature min./max. | 0 to 50 °C |
Length x width x height | 147.5 x 37 x 37 mm |
Material | Aluminium |