Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-Pressure Hose Line

High-pressure hose line connection: 3/8x3/8
HPRESHOSELNECON-F.09848-2M

Art.-no. 098482
EAN 4011231916509
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
Replacement hose line for hard and soft-soldering set (art. no. 09848) for work with a maximum working pressure of 2 bar
  • Made of particularly frost-resistant rubber mixture (down to -30ºC)

  • With pre-assembled hose connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Rubber / textile insert

Max. operating pressure

2 bar

Connection thread

3/8 x 3/8 inch

DIN

4815

Length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information