High-Pressure Hose Line
HP hose line connection thread R3/8 inch x M10x1
HOSELNE-(F.SLDRTL-098488)-HIPRES-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of particularly frost-resistant rubber mixture (down to -30ºC)
- With pre-assembled hose connections
Datasheets(X)
Length | 2 m |
Material | Rubber / textile insert |
Max. operating pressure | 2 bar |
Connection thread | ET R 3/8 inch x M10 x 1 |
Standards | DIN 4815 |
Product weight (per item) | 384.000 g |