HiKOKI cordless brad nailer
Cordless brad nailer HiKOKI NT1850DAWXZ
BRADNLR-CORDL-HIKOKI-NT1850DAWXZ
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long service life and reduced maintenance cycles, meaning regular cleaning of the combustion chamber is not required
- No combustion noises or gas vapours, low vibration
- Saves time thanks to tool-free insertion depth setting
- Integrated LED light for direct illumination of the work area
- Consistent performance in harsh environments, at low temperatures and high altitudes
- Integrated belt hook for flexible working
2 Years Warranty
Datasheets(X)
Carpentry, joinery, prefabricated house construction, conventional construction, box and pallet construction
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 2.0 Ah |
Magazine capacity | 100 PCS |
Suitable for min./max. nail diameter | 1.0 - 1.25 mm |
Suitable for min./max. nail length | 16-50 mm |
Weight of machine with rechargeable battery | 2.6 kg |
Type of rechargeable battery/battery | Li-lon |
Weight of machine | 2.4 kg |
Height | 286 mm |
Width | 104 mm |
Length | 323 mm |
CHRG-18V-HIKOKI-UC18YFSL
PROTCAP-(F.NLGUN-HIKOKI)-NR1890DBCL
BTRYPACK-HIKOKI-BSL1820M-18V/2.0AH
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!