Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HiKOKI cordless brad nailer

Cordless brad nailer HiKOKI NT1850DAWXZ
BRADNLR-CORDL-HIKOKI-NT1850DAWXZ

Art.-no. 5700998001

EAN 4065233144460

-,--
price per selected packing unit
| Individual prices for customers after login
HiKOKI cordless brad nailer

Art.-no. 5700998001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Battery-operated brad nailer for nails 16 to 50 mm in length
  • Long service life and reduced maintenance cycles, meaning regular cleaning of the combustion chamber is not required

  • No combustion noises or gas vapours, low vibration

  • Saves time due to tool-free insertion depth setting

  • Integrated LED light for direct illumination of the work area

  • Consistent performance in harsh environments, at low temperatures and high altitudes

  • Integrated belt hook for flexible working
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Carpentry, joinery, prefabricated house construction, conventional construction, box and pallet construction

Nominal voltage

18 V

Rechargeable battery/battery capacity

2.0 Ah

Magazine capacity

100 PCS

Suitable for min./max. nail diameter

1.0 - 1.25 mm

Suitable for min./max. nail length

16-50 mm

Weight of machine with rechargeable battery

2.6 kg

Type of rechargeable battery/battery

Li-lon

Weight of machine

2.4 kg

Height

286 mm

Width

104 mm

Length

323 mm

HiKOKI cordless brad nailer including:
1 x
Case for HiKOKI 1890BCL cordless nailers

CASE-EMPTY-1890DBCL

Quantity: 1 x
1 x
Charger 18 V HiKOKI UC18YFSL for the HiKOKI NR1890DBCL cordless nailer

CHRG-18V-HIKOKI-UC18YFSL

Description:
Output voltage: 18 V; 18 V
Quantity: 1 x
1 x
Protective cap for HiKOKI NR1890DBCL nailer

PROTCAP-(F.NLGUN-HIKOKI)-NR1890DBCL

Quantity: 1 x
2 x
Rechargeable battery 18 V HiKOKI BSL1850 for the HiKOKI NR1890DBCL cordless nailer

BTRYPACK-HIKOKI-BSL1820M-18V/2.0AH

Description:
18 V; 2 Ah
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X16

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X19

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X25

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X30

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X35

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-DARKBROWN-1,2X35

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-WHITE-1,2X35

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X38

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X40

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X45

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X50

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X54

x 5000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X15

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X20

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X25

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X30

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X35

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X40

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X45

x 10000 pcs
Type WX brad nail, A2 stainless steel, plain

BRADNL-WX-1.4301-1,2X50

x 10000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information