HiKOKI Multivolt battery pack 36 volt/18 volt
Battery pack for other brands HiKOKI MV BSL36A18
BTRYPCK-HIKOKIBSL36A18-36V/2.5AH-18V/5AH
Art.-no. 9501007224
EAN 4062856504183
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Li-ion slide battery system
- Protected against deep discharge, overcharging, overloading and overheating
- Charging only possible with Li-ion capable chargers e.g. UC18YFSL/UC18YSL3 and some others · Charging time with UC18YSL3 only 32 minutes
- With charge status indicator to display the remaining capacity
Datasheets(X)
Nominal voltage | 36 V/DC |
Rechargeable battery/battery capacity | 2.5 Ah |
Charging time | 32 min |
Product weight (per item) | 0.800 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!