Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cheese head screw with hexalobular socket, low head ISO 14580, 8.8 steel with zinc flake, silver (ZFSHL)

ISO 14580 steel 8.8, zinc flake
SCR-CYL-ISO14580-8.8-TX50-ZFSHL-M10X30

Art.-no. 400041030

EAN 4057708998692

-,--
price per selected packing unit
| Individual prices for customers after login
Cheese head screw with hexalobular socket, low head ISO 14580, 8.8 steel with zinc flake, silver (ZFSHL)

Art.-no. 400041030

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHL is as follows:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

    Notice

    Increased assembly productivity



    When using hexalobular-drive (TX) fasteners, the load is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives. This has a number of advantages:


    • Reduced tool wear

    • Optimal distribution of force prevents the tool from slipping

    • No damage to surface coating

    • No wobbling

    • Screw positions securely


    Hexalobular internal driving features are standardised in accordance with DIN EN ISO 10664


    • As a result, fasteners with hexalobular sockets are standardised and can be used all over the world

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    30 mm

    Head diameter (dk)

    16 mm

    Head height (k1)

    6.9 mm

    Standards

    ISO 14580

    Material

    Steel

    Property class

    8.8

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Head type

    Socket low head

    Drive type

    Internal hexalobular

    Internal drive

    TX50

    Thread type

    Metric thread

    Pitch

    1.5 mm

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Thread length (metric thread)

    30 mm

    Product class

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information