Hexalobular screw with flattened half round head and collar ISO 7380-2, plain A2-70 stainless steel
ISO 7380-2 A2 stainless steel plain TX
SCR-COL-ISO7380/2-A2/070-TX40-M8X12
Art.-no. 42148 12
EAN 4069214582982
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 3506-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 12 mm |
Head diameter (dc) | 17.8 mm |
Head height (k1) | 4.4 mm |
Internal drive | TX40 |
Standards | DIN 34805-2 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
Head type | Button head with collar |
Head details | With collar |
Drive type | Internal hexalobular |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
