Hexalobular screw with flattened half round head
ISO 7380-1 A2 stainless steel plain TX
SCR-ISO7380/1-A2/070-TX30-M6X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 3506-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 35 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.3 mm |
Standards | DIN 34805-1 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
Head type | Button head |
Drive type | Internal hexalobular |
Internal drive | TX30 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |