Hexagonal nut with flange, self-tapping
TRIMNUT steel zinc flake
NUT-FLG-TRS-WS18-(FLZN/NC/TL/720H)-M12
TRIMNUT
TRIMNUT Gewindefurchende Mutter
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple — the nut that makes your assembly/disassembly processes even more efficient
Reliable screwing process
Removal of process residues in the thread (e.g. weld spatter and coating residue)
- Nuts do not seize when screwing in and out
- Nominal coat thickness is retained
- No additional work steps required for post-processing
Joins without the need for subsequent machining
Bolt threads formed by thread rolling
- Direct screwing by applying a standard metric thread to a suitably adjusted bolt geometry
- Controlled self-locking
- Greater strength than machined threads
Datasheets(X)
Thread type x nominal diameter (D) | M12 |
Height (h1) | 12 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Material | Steel |
Property class | 10 |
Design | With flange |
Surface | Flake zinc |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |