Hexagonal nut with flange and clamping piece (non-metallic insert) fine thread EN 1666, steel 8, zinc-plated, blue passivated (A2K)
EN 1666 steel 8 zinc plated
NUT-HEX-FLG-EN1666-8-WS18-(A2K)-M12X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO EN 1666 replaces DIN 6926 | There is some limited similarity | Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added.
Thread type x nominal diameter x pitch | M12 x 1.5 |
Height | 16.1 mm |
Flange diameter | 26 mm |
External drive | WS18 |
Standards | EN 1666 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Datasheets (0)
Certificates/ Documents
Services und Systeme rund ums Produkt