Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, A2-70 stainless steel, plain
EN 1663 stainless steel A2 70
NUT-HEX-FLG-EN1663-A2/70-WS16-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 13.5 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS16 |
Standards | EN 1663 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt