Hexagonal nut with flange EN 1661, zinc plated 10 steel with thick-layer passivation (ZSML)
EN 1661 steel 10 zn ptd. thick-layer pass. sealing
NUT-HEX-FLG-EN1661-10-WS16-(ZSML)-M10
Art.-no. 453700310
EAN 4066441504329
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 10 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS16 |
Standards | EN 1661 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Design | With flange |
Min./max. friction | 0.09-0.14 µ |
