Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, yellow zinc plated GR5 steel, UNC (comparable to ISO metric thread)
ASME B18.16.6 GR5 yellow zc-plt stl UNC
NUT-HX-NYL-INS-NTE-N5-(ZY)-1 1/8_7
Art.-no. 7717118
EAN 4059608865333
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Datasheets(X)
![]() | |
Nominal diameter | 1-1/8 in |
Material | Steel |
Property class | GRB |
Surface | Zinc plated yellow |
Thread type | UNC |
Number of thread starts per inch | 7 |
