Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 GR5 zc-plt steel UNF
NUT-HX-NYL-INS-NTE-N5-(ZN)-5/16_24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Nominal diameter | 5/16 in |
Material | Steel |
Property class | GRB |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 24 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt