Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 steel GR2 plain UNC
NUT-HX-NYL-INS-NTE-N2-(PL)-5/8_11
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Datasheets(X)
![]() | |
Nominal diameter | 5/8 in |
Material | Steel |
Property class | GRA |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 11 |