Hexagonal nut, high profile
UNI 5587 steel I8I zinc plated
NUT-HEX-UNI5587-I8I-(A2K)-M4
Art.-no. 031504
EAN 4048539266029
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- ISO metric thread, coarse pitch
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 4 mm |
External drive (s1) | WS7 |
Standards | UNI 5587 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |
