Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagonal nut ISO 4032, zinc plated 10 steel with thick-layer passivation (VZD)

ISO 4032 steel 10 zinc plated thick-layer pass.
NUT-HEX-ISO4032-10-WS21-(VZD)-M14

Art.-no. 452850314

EAN 4059608481069

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagonal nut ISO 4032, zinc plated 10 steel with thick-layer passivation (VZD)

Art.-no. 452850314

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M14

Height (m1)

12.8 mm

External drive (s1)

WS21

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information