Hexagonal nut DIN 934, zinc plated 8 steel with thick-layer passivation (VZD)
DIN 934 steel I6I / I8I zn ptd. thick-layer pass.
NUT-HEX-DIN934-I6I-WS4-(VZD)-M2
Art.-no. 0317502
EAN 4059608992619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M2 |
Height (m1) | 1.6 mm |
External drive (s1) | WS4 |
Standards | DIN 934 |
Material | Steel |
Property class | I6I |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
