Hexagonal nut ISO 4032, zinc plated 10 steel with thick-layer passivation (VZD)
ISO 4032 steel 10 zinc plated thick-layer pass.
NUT-HEX-ISO4032-10-WS27-(VZD)-M18
Art.-no. 452850318
EAN 4059608831567
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M18 |
Height (m1) | 15.8 mm |
External drive (s1) | WS27 |
Standards | ISO 4032 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
