Hexagonal nut ISO 4032 steel 6/8, zinc-plated blue passivated (A2K)
ISO 4032 steel 6/8 zinc plated
NUT-HEX-ISO4032-8-WS18-(A2K)-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
![]() | |
Thread type x nominal diameter (D) | M12 |
Hauteur (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 4032 |
Matière | Steel |
Property class | 8 |
Finition | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt