Hexagonal nut, 3xd high WN 6334 steel 8, zinc-plated blue passivated (A2K)
WN 6334/DIN 6334 steel 8 zinc plated
NUT-HEX-WN6334-8-WS24-(A2K)-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 48 mm |
External drive (s1) | WS24 |
Standards | WN 6334 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Design | High profile |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt