Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS17-(A2K)-M12X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | M12 |
Length (l) | 50 mm |
Width across flats (s) | 17 mm |
Material | Steel |
Surface | Zinc plated |
Property class | 4 |
Width across corners (e) | 18.9 mm |
Nominal diameter | 12 mm |