Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS11-(A2K)-M8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | M8 |
Length (l) | 25 mm |
Width across flats (s) | 11 mm |
Material | Steel |
Surface | Zinc plated |
Property class | 4 |
Width across corners (e) | 12.16 mm |
Nominal diameter | 8 mm |