Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer sleeve Hexagon, zinc-plated steel

Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS10-(A2K)-M6X20

Art.-no. 09746 20
EAN 4011231902281
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
Thread type x nominal diameter

M6

Length (l)

20 mm

Width across flats (s)

10 mm

Material

Steel

Surface

Zinc plated

Property class

4

Width across corners (e)

11.05 mm

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information