Hexagonal cap nut with clamping piece (non-metallic insert), fine thread
DIN 986 steel 8 zinc plated thick-layer pass. fthr
NUT-CAP-HEX-DIN986-8-WS30-(VZD)-M20X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter x pitch | M20 x 1.5 |
Height | 35 mm |
External drive | WS30 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |