Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagonal cap nut with clamping piece (non-metallic insert) DIN 986, steel 10, zinc-plated, blue passivated (A2K)

DIN 986 steel 10 zinc plated
NUT-CAP-HEX-DIN986-10-WS10-(A2K)-M6

Art.-no. 03579016
EAN 4054458924834
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
Thread type x nominal diameter (D)

M6

Height (h1)

12 mm

External drive (s1)

WS10

Standards

DIN 986

Material

Steel

Property class

10

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information