Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolts, fully threaded, assortment - SCR-HEX-SYSKO-ISO4017-8.8-(A2K)-685PCS Hexagonal bolts, fully threaded, assortment - SCR-HEX-SYSKO-ISO4017-8.8-(A2K)-685PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

Hexagonal bolts, fully threaded, assortment - SCR-HEX-SYSKO-ISO4017-8.8-(A2K)-685PCS - 1
Hexagonal bolts, fully threaded, assortment - SCR-HEX-SYSKO-ISO4017-8.8-(A2K)-685PCS - 2

Hexagonal bolts, fully threaded, assortment

ISO 4017 steel 8.8 zinc plated 685 pieces Sysko
SCR-HEX-SYSKO-ISO4017-8.8-(A2K)-685PCS

Art.-no. 5964005700

EAN 4046777480023

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagonal bolts, fully threaded, assortment

Art.-no. 5964005700

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

685 pieces in system case 4.4.1. ISO 4017/DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)

Assortment of 685 pieces


  • 100 hexagonal bolts M6 x 12 / 16 / 20

  • 80 hexagonal bolts M6 x 25

  • 80 hexagonal bolts M8 x 16

  • 50 hexagonal bolts M8 x 20 / 25

  • 40 hexagonal bolts M8 x 30

  • 25 hexagonal bolts M10 x 20 / 25

  • 20 hexagonal bolts M10 x 30

  • 15 hexagonal bolts M10 x 40
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 4017

Material

Steel

Property class

8.8

Surface

Zinc plated

Thread type

Metric thread

Number of pieces in assortment/set

685 PCS

RoHS-compliant

Yes

Product weight (per item)

8265.000 g

Hexagonal bolts, fully threaded, assortment including:
25 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X20

Description:
M10 x 20 mm
Quantity: 25 x
25 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X25

Description:
M10 x 25 mm
Quantity: 25 x
20 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X30

Description:
M10 x 30 mm
Quantity: 20 x
15 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X40

Description:
M10 x 40 mm
Quantity: 15 x
100 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X12

Description:
M6 x 12 mm
Quantity: 100 x
100 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X16

Description:
M6 x 16 mm
Quantity: 100 x
100 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Description:
M6 x 20 mm
Quantity: 100 x
80 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X25

Description:
M6 x 25 mm
Quantity: 80 x
80 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X16

Description:
M8 x 16 mm
Quantity: 80 x
50 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X20

Description:
M8 x 20 mm
Quantity: 50 x
50 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X25

Description:
M8 x 25 mm
Quantity: 50 x
40 x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30

Description:
M8 x 30 mm
Quantity: 40 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information