Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
ISO 4017 steel 8.8 zinc plated
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 12 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 12 mm |
Product class | A |
RoHS-compliant | Yes |