Hexagonal bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 933 steel 8.8 zinc plated
SCR-HEX-DIN933-8.8-WS11-(A2K)-M7X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
Thread type x nominal diameter (d1) | M7 |
Length (l1) | 35 mm |
Head height (k1) | 4.8 mm |
External drive (s1) | WS11 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |