Hexagonal bolt with thread up to the head
ASME B18.2.1 steel GR8 zinc plated yellow UNC
SCR-HCS-FT-GR8-(ZY)-5/8_11X2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (kl1) | 2 in |
Width across flats (s1) | 15/16 inch |
External drive | WS15/16 |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Thread type | UNC |
Property class | GR8 |