Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
DIN 933 stainless steel, A4 80, plain
SCR-HEX-DIN933-A4/80-WS17-M10X130
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 130 mm |
Head height (k1) | 6.56 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt