Hexagon bolt, with thread to head, left-hand thread ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K), left-hand thread (LH)
ISO 4017 steel 8.8 zinc plated left-hand thread
SCR-ISO4017-8.8-WS24-(A2K)-LH-M16X50
Art.-no. 511511650
EAN 4046777528855
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 50 mm |
Head height (k1) | 10 mm |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive | WS24 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | LH - Left handed thread |
Thread design | Full thread |
Product class | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!