Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 8676 steel 10.9 zinc plated fine thread
SCR-HEX-ISO8676-10.9-(A2K)-M16X1,5X70
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 70 mm |
Head height (k1) | 10 mm |
Standards | ISO 8676 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |