Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)

ISO 8676 steel 10.9 zinc plated fine thread
SCR-HEX-ISO8676-10.9-(A2K)-M16X1,5X70

Art.-no. 513031670
EAN 4046777570458

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M16 x 1.5

Length (l1)

70 mm

Head height (k1)

10 mm

Standards

ISO 8676

Material

Steel

Property class

10.9

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information