Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Dacromet 500
ISO 4014 steel 10.9, zinc flake, Dacromet 500
SCR-HEX-ISO4014-10.9-WS27-(ZFSHL)M18X340
Art.-no. 4146418340
EAN 4046777434736
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M18 |
Length (l1) | 340 mm |
Head height (k1) | 11.5 mm |
External drive (s1) | WS27 |
Standards | ISO 4014 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Corrosion protection period | 720 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 61 mm |
Product class | B |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
