Hexagonal bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032
ISO 4014/4032, hot-dip glv. steel 8.8U
SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X110
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
- Non-preloaded structural bolting assemblies for metal construction. Steel 8.8U hot-dip galvanised (TZN).
- Hexagonal bolt with shaft in line with DIN EN ISO 4014 and hexagon nut in line with DIN EN ISO 4032.
SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".
Thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684.
Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Regulated construction product with CE marking.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 110 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4014, EN 15048-1 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Design | With hexagon nut EN ISO 4032 |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Area of application | Steel construction |
Regulated area | hEN 15048-1 |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 8.4 mm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!