Hexagon weld nuts DIN 929, steel, plain
DIN 929 steel plain
NUT-WELD-HEX-DIN929-WS24-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With max. carbon content of 0.25%
Datasheets(X)
![]() | |
Standards | DIN 929 |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (D) | M16 |
Thickness (m1) | 13 mm |
Connection diameter (d1) | 18.8 mm |
External drive (s1) | WS24 |
Thread type | Metric thread |
Width across corners (e) | 26.51 mm |
