Hexagon weld nuts DIN 929, A2 stainless steel, plain
DIN 929 plain A2 stainless steel
NUT-WELD-HEX-DIN929-A2-WS7,5-M3
Art.-no. 03063
EAN 4038898533436
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 929 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M3 |
Thickness (m1) | 3 mm |
Connection diameter (d1) | 4.5 mm |
External drive (s1) | WS7.5 |
Thread type | Metric thread |
Width across corners (e) | 8.15 mm |
