Hexagon tapping screw, shape F
DIN 7976 nickel-plated steel shape F
SCR-HEX-DIN7976-F-WS7-(E2J)-4,2X13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Material | Steel |
Surface | Nickel plated |
DIN | 7976 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Width across corners (e) | 7.66 mm |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt