Hexagon socket threaded plug with collar, inch Steel, zinc-nickel-plated silver (ZNSHL), NBR sealing ring
Steel zinc-nickel-plated w/ seal.ring NBR imperial
PLG-THR-HS8-(ZNSHL)-G3/8-WD
Art.-no. 4980160103
EAN 4099618005398
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fasteners with a galvanised chromium (VI)-free zinc-nickel-plated silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 - 360 h*
- Diameter ≥ M4 - 600 h*
- Diameter ≥ M10 - 720 h*
- *No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS
Overview of advantages:
- Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G3/8 |
Length (l1) | 17 mm |
Head diameter (d2) | 22 mm |
Head height (k1) | 5 mm |
Material | Steel |
Surface | Zinc nickel silver |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Pipe thread |
Nominal pressure PN | 400 |
Material of sealing ring | NBR - Nitrile Butadiene Rubber |
