Hexagon socket set screw with ring cutter
ASME B18.3 stainless steel 18-8 plain UNF
SCR-HX-SOC-SET-CUP-(18-8)-5/16_24X1
Art.-no. 7070332100
EAN 4052712773259
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 3A (for male thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 1 in |
Internal drive (s1) | HS5/32 inch |
Standards | ASME B18.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 24 |
Thread design | Full thread |
