Hexagon socket set screw with ring cutter ISO 4029, steel 8.8, zinc-plated (A2K)
WN 4029 steel 8.8 zinc plated
SCR-RGCTR-WN4029-8.8-HS3-(A2K)-M6X8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 8 mm |
Ring cutter diameter (d2) | 3 mm |
Internal drive (s1) | HS3 |
Standards | WN 4029 |
Material | Steel |
Surface | Zinc plated |
Drive type | Hexagon socket |
Shape of tip | Cup point |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt