Hexagon socket set screw with oval point ASME B18.3, plain steel alloy, UNC (comparable with ISO metric thread)
ASME B18.3 steel alloy, UNC
SCR-HX-SOC-SET-OV-ALLOY-5/8_11X1 1/4
Art.-no. 7077362125
EAN 4060053931092
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The alloy strength class is comparable with the metric strength class 12.9 and is based on the standard ASTM F912.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
Nominal diameter (d1) | 5/8 in |
Length (l1) | 1-1/4 in |
Internal drive (s1) | HS5/16 inch |
Standards | ASME B18.3 |
Material | Alloy |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 11 |
Thread design | Full thread |