Hexagon socket screw-in nut with collar and permanent magnet, inch
DIN 908 steel zinc plated inch w. permanent magnet
PLG-THR-DIN908-PM-(A2K)-HS17-G1A
Art.-no. 5159231
EAN 4046777781441
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | G1 |
Length (l1) | 21 mm |
Head diameter (d2) | 39 mm |
Head height (k1) | 5 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated |
Head details | With collar |
Drive type | Hexagon socket |
Internal drive (s1) | HS17 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread design | Partial thread |
Design | With permanent magnet |
RoHS-compliant | Yes |