Hexagon socket screw-in nut, tapered thread DIN 906, zinc plated steel, thick-layer passivation with sealing (ZSM)
DIN 906 steel zinc plated thick-layer passivation
PLG-THR-DIN906-HS17-(ZSM)-M30X1,5
Art.-no. 0241773015
EAN 4059608350860
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M30 x 1.5 |
Length (l1) | 12 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |