Metric hexagon socket bit with 10 mm hexagon drive
Bit hexagon socket 10 mm
BIT-HEXSKT-10-WS8-L30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, safe and effortless screwing
- The shape of the drive ensures optimal power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The drive with metric thread ensures that the bit is held securely in the tool
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Datasheets(X)
Tip size | 8 mm |
Tip type | For hexagon socket |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |