Hexagon screw, type S/S — push-through installation DIN 933 steel 8.8, zinc-plated blue
Hex. screw steel zp push-through inst. f. W-FAZ-IG
SCR-HEX-F.ANC-WSH-(A2K)-SLIDCOAT-M8X18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Covered by approval ETA-99/0011
Datasheets(X)
Standards | DIN 933 |
Thread diameter | 8 mm |
Max. attachment height for through-hole mounting (t fix) | 10/20/30 mm |
Width across flats | 13 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!