Hexagon screw, type S/A4 — push-through installation DIN 933 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel
Scrw HEX A4 pss-thru mnt, fxng blt anchor W-FAZ-IG
SCR-HEX-F.ANC-WSH-A4/70-SLIDCOAT-M12X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Covered by approval ETA-99/0011
Datasheets(X)
Standards | DIN 933 |
Thread diameter | 12 mm |
Max. attachment height for through-hole mounting (t fix) | 10/20/30 mm |
Width across flats | 19 mm |
Material | Stainless steel A4 |
Surface | Slide coating |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!